Beli bearing flange di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. FYH UCF Square Flange Type (Cylindrical Hole) (Mounted Bearing)
    30%
    Mulai

    Rp249.900

  2. FAG Spherical Roller Bearing BE-XL-K Series (Laher)
    Mulai

    Rp15.999.900

    FAG Spherical Roller Bearing BE-XL-K Series (Laher)
    Deskripsi:
    Spherical roller bearings are part of the group of radial roller bearings. These self-retaining rolling bearings have two rows of rollers with a mutually curved raceway in the outer ring and two raceways inclined relative to the bearing axis in the inner ring. This raceway design allows these bearings to combine a range of characteristics, which are essential to many applications, in one bearing, such as angular adjustability for example. The symmetrical barrel rollers are guided by brass, sheet steel or polyamide cages
  3. FYH UCF Square Flange Type (Cylindrical Hole, with Cover) (Mounted Bearing)
    Mulai

    Rp639.900

    FYH UCF Square Flange Type (Cylindrical Hole, with Cover) (Mounted Bearing)
    Deskripsi:
    FYH UCF Square Flange Type memiliki shaft size 12-140 mm berkualitas ,kuat dan tahan lama sangat cocok digunakan di kontruksi , proyek dan general Industri
  4. NTN Miniature Ball Bearing - Small Diameter Ball Bearing ZZ with Flange
    29%
    Mulai

    Rp63.900

    NTN Miniature Ball Bearing - Small Diameter Ball Bearing ZZ with Flange
    atribut:
    • Load Direction: radial
    • Flange: With flange
    • Outer Ring Type: With flange
    • JIS Grade: 0
    • Number of track trains: Single row
    • Race ring Shape: Deep groove ball bearings
    • Shield Shape: Shielded on both sides
  5. PBC LINEAR Flange-Mount Linear Plain Bearing
    Mulai

    Rp4.699.900

    PBC LINEAR Flange-Mount Linear Plain Bearing
    Deskripsi:
    These self-aligning flanged linear plain bearings keep shafts stable during operation to prevent misalignment, shaft deflection, and inaccurate movement.
    atribut:
    • UNSPSC: 31171506
    • Accelerated Speed (fps): 14
    • Bearing Type: Plain
    • Body Width (inch): 2.25
    • Bolt Size (inch): 1/4
    • Dynamic Load Capacity (lbf): 7050
    • Flange Thickness (inch): 0.5
    • Flange Width (inch): 2.75
    • Housing Style: Single
    • Inside Diameter (inch): 1
    • Liner: Frelon Gold
    • Locking Type: Retaining Ring
    • Lubrication: No Lubrication System
    • Manufacturer Part Number: SFP16
    • Material: Aluminium
    • Maximum Operating Temperature (°F): 400
    • Minimum Operating Temperature (°F): -400
    • Mounting Hole Diameter (inch): 0.28125
    • Overall Height (inch): 2-3/4
    • Overall Length (inch): 2-13/16
    • Retaining Ring: External
    • Self-Alignment: Self-Aligning
    • Series: Simplicity
    • Static Load Capacity (lbf): 3810
    • Steady State Speed (fps): 5
    • System of Measurement: Inch
    • Type: Square Flanged
  6. NSK Single Row Deep Groove Ball Bearing Small Diameter Ball Bearing with Flange (Laher)
    Mulai

    Rp53.900

    NSK Single Row Deep Groove Ball Bearing Small Diameter Ball Bearing with Flange (Laher)
    Deskripsi:
    Single row deep groove type bearing. The raceway grooves on the inner and outer rings are radial ball bearings that have a circular cross section with a radius slightly larger than the radius of the rolling ball. In addition to radial loads, axial loads in both directions can be applied. It is most suitable for applications that require low friction torque, high-speed rotation, and low noise and vibration.
    atribut:
    • Number of track trains: Single row
    • Race ring Shape: Deep groove ball bearings
    • Outer Ring Type: With flange
    • Load Direction: Radial
    • Shield Shape: Shielded On Both Sides
    • Body Material: High carbon chromium bearing steel
    • Rolling Element Material: High carbon chromium bearing steel
  7. FAG Spherical Roller Bearing BE-XL Series (Laher)
    Mulai

    Rp6.199.900

    FAG Spherical Roller Bearing BE-XL Series (Laher)
    Deskripsi:
    Spherical roller bearings are part of the group of radial roller bearings. These self-retaining rolling bearings have two rows of rollers with a mutually curved raceway in the outer ring and two raceways inclined relative to the bearing axis in the inner ring. This raceway design allows these bearings to combine a range of characteristics, which are essential to many applications, in one bearing, such as angular adjustability for example. The symmetrical barrel rollers are guided by brass, sheet steel or polyamide cages
  8. SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp26.900

    SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)
    Deskripsi:
    SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnya
    atribut:
    • Bore Type: Cylindrical
  9. SKF Spherical Roller Bearing CC/W33 Type (Laher)
    Mulai

    Rp4.399.900

    SKF Spherical Roller Bearing CC/W33 Type (Laher)
    Deskripsi:
    Spherical roller bearings can accommodate heavy loads in both directions. They are self-aligning and accommodate misalignment and shaft deflections, with virtually no increase in friction or temperature. The design includes features to facilitate relubrication. The bearings can be used in a modular system, including housings, sleeves and nuts.
    atribut:
    • Bore Type: Cylindrical
    • Locating Feature, Bearing Outer Ring: Without
    • Lubricant: None
    • Number of Rows: 2
    • Radial Internal Clearance: CN
    • Relubrication Feature: With
    • Sealing: Without
    • Tolerance Class for Dimensions: Normal
  10. NACHI Self-Aligning Roller Bearing 24100
    Mulai

    Rp8.399.900

    NACHI Self-Aligning Roller Bearing 24100
    atribut:
    • Load Direction: radial
    • Shield Form: Open form
    • JIS Grade: 0
    • Outer Ring Type: flat
    • Body Material: High carbon chromium bearing steel
    • Rolling Element Material: High carbon chromium bearing steel
    • Track Ring Form: Self-aligning roller bearing
    • Track Ring Line Number: Double row
  11. FAG Adapter Sleeves
    Mulai

    Rp119.900

    FAG Adapter Sleeves
    Deskripsi:
    Adapter sleeves are suitable where bearings with a tapered bore are to be located on cylindrical shafts. In this case, the bearing is pressed onto the adapter sleeve until the required reduction in radial internal clearance is achieved. Adapter sleeves require no additional means of retention on the shaft. The bearings can be positioned at any point on shafts with a constant diameter.If adapter sleeves are used with a support ring to DIN 5418 on stepped shafts, the bearings can be axially located to high accuracy. In addition, this gives simpler dismounting of the bearings.
  12. SKF Spherical Roller Bearing CCK/W33 Type (Laher)
    Mulai

    Rp5.299.900

    SKF Spherical Roller Bearing CCK/W33 Type (Laher)
    Deskripsi:
    Spherical roller bearings can accommodate heavy loads in both directions. They are self-aligning and accommodate misalignment and shaft deflections, with virtually no increase in friction or temperature. The design includes features to facilitate relubrication. The bearings can be used in a modular system, including housings, sleeves and nuts.
    atribut:
    • Locating Feature, Bearing Outer Ring: Without
    • Lubricant: None
    • Number of Rows: 2
    • Relubrication Feature: With
    • Sealing: Without
    • Tolerance Class for Dimensions: Normal
  13. NSK Deep Groove Ball Bearing MC3J Type (Laher)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp10.900

  14. NTN Miniature Ball Bearing
    Mulai

    Rp25.900

    NTN Miniature Ball Bearing
    atribut:
    • Race ring Shape: Miniature ball bearings
  15. SKF Deep Groove Ball Bearing Single Row with Seals Z Series (Laher)
    32%
    Mulai

    Rp35.900

    SKF Deep Groove Ball Bearing Single Row with Seals Z Series (Laher)
    Deskripsi:
    Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.
    atribut:
    • Bearing Material: Bearing Steel
    • Number of Rows: Single Row
    • Radial Internal Clearance: CN
    • Sealing: Shield on One Side
    • Bore Type: Cylindrical
    • Cage: Sheet Metal
    • Coating: Without
    • Sealing Type: Non-Contact
  16. FYH UCFS Brazed Corner Flange Type (Cylindrical Hole) (Mounted Bearing)
    Mulai

    Rp379.900

  17. SKF Bantalan Rol Sferis Tipe EK/C3 (Laher)
    Mulai

    Rp999.900

    SKF Bantalan Rol Sferis Tipe EK/C3 (Laher)
    Deskripsi:
    Spherical roller bearings can accommodate heavy loads in both directions. They are self-aligning and accommodate misalignment and shaft deflections, with virtually no increase in friction or temperature. The design includes features to facilitate relubrication. The bearings can be used in a modular system, including housings, sleeves and nuts.
    atribut:
    • Bore Type: Tapered 1:12
    • Cage: Sheet metal
    • Locating Feature, Bearing Outer Ring: Without
    • Lubricant: None
    • Number of Rows: 2
    • Radial Internal Clearance: C3
    • Relubrication Feature: With
    • SKF Performance Class: SKF Explorer
    • Sealing: Without
    • Tolerance Class for Dimensions: Normal
    • Tolerance Class for Run-out: P5
Daftar Harga bearing flange Terbaru October 2026
FYH UCF Square Flange Type (Cylindrical Hole) (Mounted Bearing)Rp249.900
FAG Spherical Roller Bearing BE-XL-K Series (Laher)Rp15.999.900
FYH UCF Square Flange Type (Cylindrical Hole, with Cover) (Mounted Bearing)Rp639.900
NTN Miniature Ball Bearing - Small Diameter Ball Bearing ZZ with FlangeRp63.900
PBC LINEAR Flange-Mount Linear Plain BearingRp4.699.900
NSK Single Row Deep Groove Ball Bearing Small Diameter Ball Bearing with Flange (Laher)Rp53.900
FAG Spherical Roller Bearing BE-XL Series (Laher)Rp6.199.900
SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)Rp26.900
SKF Spherical Roller Bearing CC/W33 Type (Laher)Rp4.399.900
NACHI Self-Aligning Roller Bearing 24100Rp8.399.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait